Apollo Valves
77CLF-A Series 2 in. Bronze Full Port NPT 600# Ball Valve
Part #A77CLF10804A | Item #7099918 | Manufacturer Part #77CLF10804A
Valve Size:
How to get it:
Product Details
- Easily Identifiable White Handle and Blue “Lead Free” Hang Tag
- EZ-Solder™ Lead Free Bronze**
- Lead Free Brass & Bronze Materials
- Blowout-Proof Stem Design
- RPTFE Seats & Seals
- Manufactured and 100% Factory Tested in USA
Specifications
ANSI Specifications: ANSI 372, ANSI 61, ANSI Z1157-2014e1
ASTM Specifications: ASTM B-16
Application: Commercial
BAA Compliant: Yes
CSA Certified: CSA B51
Clean Bagged: No
Collection: 77CLF-A Series
Color Finish: Bronze
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
FM Approved: No
Fire Suppression System Rated: No
GSA Approved: No
Handle Included: Yes
Handle Length in : 7-18/25 in
Handle Material: Zinc Plated Steel
Handle Type: Lever
Hardware Included: No
Height: 3-17/25 in
High Pressure: 150, 600
IAPMO Listed: Yes
ISO Specifications: ISO 9001-2008
Lead Law Compliant: Yes
Length: 4-17/20 in
Low Pressure: 29
MA Approved: No
MSS Specifications: MSS SP-110
Material: Bronze
Material Type: B584, C89836
Maximum Temperature: 450
Minimum Temperature: -20
NEMA Specifications: No
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Number Of Pieces: 1 Piece
Number of Handles: Single Handle
Origin: Domestic
Pressure Class: 600#
Recommended Valve Application: Steam, Water
TIS Specifications: No
Temperature Range: -20 to 450 Deg F
Temperature Rating: 450
UL Listed: No
Valve Body Material: Bronze
Valve Disc Material: Brass
Valve Material: Cast Bronze
Valve Operator: Lever Handle
Valve Port Opening: Full Port
Valve Seat Material: RPTFE
Valve Size: 2 in
Valve Stem: Blowout-proof
Valve Type: Ball Valve
Weight: 7.9
cUPC Certified: Yes
-
Starting at $23.88
-
Starting at $60.64
-
Starting at $37.72
-
Starting at $61.05
-
Starting at $207.57
-
Starting at $30.50
-
Starting at $197.03
-
Starting at $98.69
-
Starting at $46.88
-
Starting at $61.05
-
Starting at $44.48
-
Starting at $31.07