Forged Brass Full Port Press Ball Valve
77V-LF Series Forged Brass Full Port Press Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Heavy pattern forged design
- Adjustable stem packing nut
- Leak Before Press® technology
- Compatible with the Rigid® XLC 2-1/2" – 4" press tool
- Made in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASTM:
- ASTM A-276 Type 316, ASTM B-16, ASTM C-27451, ASTM C-36000
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- 77V-LF Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Plated Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-39/100 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- Material Type:
- C27451
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.3 lb