This product requires certification to purchase.

3/4 in. Forged Brass Full Port Press Ball Valve

Apollo Valves

77V Series 3/4 in. Forged Brass Full Port Press Ball Valve

  • Fast #
  • Part #A77V10401
  • Item #4605616
  • Manufacturer Part #77V10401
4.5 out of 5 Customer Rating
Brand image
Apollo Valves

77V Series 3/4 in. Forged Brass Full Port Press Ball Valve

  • Fast #
  • Part #A77V10401
  • Item #4605616
  • Manufacturer Part #77V10401
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy pattern forged design
  • Adjustable stem packing nut
  • Leak Before Press® technology
  • Made in the USA
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
3-63/100 in
Pressure - Maximum
150 psi
Valve Size
3/4 in
Weight
0.9 lb
Characteristics & Features
Clean Bagged
No
Collection
77V Series
Handle Material
Plated Steel
Material
Forged Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Warranty & Product Information
ASTM
ASTM A-276 Type 316, ASTM B-16, ASTM C-27451, ASTM C-36000, ASTM B-283 C37700
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
HVAC, Steam
UL Listed
No
UPC
670750674716