This product requires certification to purchase.

3/4 in. Forged Brass Full Port Press Ball Valve

Apollo Valves

77VLF-140 Series 3/4 in. Forged Brass Full Port Press Ball Valve

  • Fast #
  • Part #A77VLF14427
  • Item #4839747
  • Manufacturer Part #77VLF14427
3.9 out of 5 Customer Rating
Brand image
Apollo Valves

77VLF-140 Series 3/4 in. Forged Brass Full Port Press Ball Valve

  • Fast #
  • Part #A77VLF14427
  • Item #4839747
  • Manufacturer Part #77VLF14427
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead free, ANSI 3rd party certified and listed
  • 2 piece, heavy pattern forged design
  • Full-port flow
  • Adjustable stem packing
  • Fast, reliable, economical press installation
  • Ridgid® XL press tool compatible
  • Leak before Press® technology
  • Blowout-proof stem
  • Corrosion resistant materials
  • Silicone free assembly
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
3-63/100 in
Valve Size
3/4 in
Weight
0.9 lb
Characteristics & Features
Clean Bagged
No
Collection
77VLF-140 Series
Handle Material
Stainless Steel
Material
Forged Brass, Rubber
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
300
Temperature Range
0 to 250 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI Z1157
ASTM
ASTM A-276 Type 316, ASTM B-16 C36000
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
No
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Steam, Water
UL Listed
Yes
UPC
670750066948