This product requires certification to purchase.

2 in. Cast Bronze Full Port Press 200# Ball Valve

Apollo Valves

77W-A Series 2 in. Cast Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #A77W14801A
  • Item #7958025
  • Manufacturer Part #77W14801A
3.3 out of 5 Customer Rating
Brand image
Apollo Valves

77W-A Series 2 in. Cast Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #A77W14801A
  • Item #7958025
  • Manufacturer Part #77W14801A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy pattern cast DZR bronze body
  • Full-port flow
  • Adjustable stem packing
  • Fast, reliable, economical press installation
  • Leak before Press® technology
  • Blow-out-proof stem design
  • Corrosion resistant materials
  • 100% factory tested
  • Silicone free assembly
  • Made in USA, ARRA compliant
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
6-4/5 in
Pressure Class
200#
Valve Size
2 in
Weight
7.54 lb
Characteristics & Features
Clean Bagged
No
Collection
77W-A Series
Handle Material
Plated Steel
Material
Cast Bronze
Material Type
C84400
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
300
Temperature Range
0 to 250 Deg F (-18 to 121 Deg C)
Warranty & Product Information
ANSI
ANSI Z1157
ASTM
ASTM B-16 C36000
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MA Approved
No
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Cold Water, Commercial, Hot Water, Hydronics, Water
UL Listed
No
UPC
191988040581