This product requires certification to purchase.

1/2 in Bronze Full Port Press Ball Valve

Apollo Valves

77WLF Series 1/2 in Bronze Full Port Press Ball Valve

  • Fast #
  • Part #A77WLF10311A
  • Item #9997331
  • Manufacturer Part #77WLF10311A
5 out of 5 Customer Rating
Brand image
Apollo Valves

77WLF Series 1/2 in Bronze Full Port Press Ball Valve

  • Fast #
  • Part #A77WLF10311A
  • Item #9997331
  • Manufacturer Part #77WLF10311A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Full port flow
  • Adjustable stem packing
  • Fast, reliable, economical press installation
  • Leak Before Press® technology
  • Corrosion-resistant materials
  • 100% factory tested
  • Made in USA, ARRA compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Pressure Class
300#
Valve Size
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
77WLF Series
Handle Material
Stainless Steel
Material
Bronze
Material Type
B584-C84400
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Type
Ball Valve
Electrical & Operational Information
Temperature Range
-20 to 500 Deg F
Warranty & Product Information
ANSI
ANSI Z1157, ANSI 372, ANSI 61
ASTM
ASTM B584-C84400
cUPC Certified
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Commercial
Type
A77WLF10311A
UL Listed
No
UPC
191988086275