1 in. Bronze Drain Port FNPT 600# Ball Valve
78-665 Series 1 in. Bronze Drain Port FNPT 600# Ball Valve
Product Details
Product Details
- Two piece body
- Reinforced seats
- Mounting pad with bonding screw
- Blowout proof stem design
- Adjustable packing gland
- Drainable ball cavity to prevent freeze damage
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-584
- Clean Bagged:
- No
- Collection:
- 78-665 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-37/100 in
- Material:
- Bronze
- Material Type:
- B584-C84400
- Maximum Temperature:
- 600
- NSF Certified:
- No
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Marine
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Drain Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.86 lb