78-RV Series
Frequently Purchased Together
Product Details
Product Details
- Round bolted bonnet
- Spiral wound gasket
- Bolted gland
- Solid wedge
- Hard faced seats
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Application:
- Heating
- CSA Certified:
- CSA B125.1, CSA B125.3
- Collection:
- 78-RV Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Height:
- 4-1/10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/5 in
- Material:
- Brass, Bronze, Plastic, Rubber, Stainless Steel
- Material Type:
- RTFE
- Maximum Temperature:
- 210
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- RTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Thermal Expansion Valve
- Width:
- 2-3/5 in