This product requires certification to purchase.

806 1 PxP 45 ELBOW

Apollo Valves

806 Series 806 1 PxP 45 ELBOW

  • Fast #
  • Part #A10077674
  • Item #9980836
  • Manufacturer Part #10077674
5 out of 5 Customer Rating
Brand image
Apollo Valves

806 Series 806 1 PxP 45 ELBOW

  • Fast #
  • Part #A10077674
  • Item #9980836
  • Manufacturer Part #10077674
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100 Pallet: 4800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The ApolloPress® 806 Small Diameter Press 45° Elbow features a lead free dezincification resistant copper body and an EPDM o-ring.
  • ApolloPress® products are manufactured utilizing proven ASTM materials and standards.
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1 in
Fitting Sizes
1 in
Pressure - Maximum
300 psi
Characteristics & Features
Collection
806 Series
Fitting Type
Elbow
Material
Copper
Material Type
C12200
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Type
A10077674
UL Listed
No
UPC
683264776746