Stainless Steel Full Port Butt Weld 1500# Ball Valve
86A-300 Series Stainless Steel Full Port Butt Weld 1500# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- 3-piece construction w/ enclosed fasteners
- Full port
- Stainless steel trim & hardware
- Swing-out center section
-
Lead Law Compliant
Specifications
- ANSI:
- No
- ASME:
- ASME B16.25
- ASSE Standards:
- No
- ASTM:
- ASTM A-351, ASTM A-276
- AWWA:
- No
- BAA Compliant:
- Yes
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 86A-300 Series
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Length (in):
- 8-2/5 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 4-37/50 in
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-21/25 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 550
- Minimum Temperature:
- -20
- NSF:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 1500 psi
- Pressure Class:
- 1500#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Steam
- Temperature Range:
- -20 to 550 Deg F
- Temperature Rating:
- 550
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 26.6 lb
- Width:
- 4-14/25 in
- cUPC Certified:
- No