2 in. Stainless Steel Full Port NPT 600# Ball Valve
86B-100 Series 2 in. Stainless Steel Full Port NPT 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- 3-piece construction w/ enclosed fasteners
- Full port
- Stainless steel trim & hardware
- Swing-out center section
- Pressure balanced solid ball
- Compression controlled spiral wound gaskets
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- No
- API:
- API 608
- ASME:
- ASME B16.34, ASME B1.20.1, ASME 600
- ASSE Standards:
- No
- ASTM:
- ASTM A-351, ASTM A-276
- AWWA:
- No
- BAA Compliant:
- Yes
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 86B-100 Series
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Length (in):
- 8-2/5 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 4-37/50 in
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-43/50 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 550
- Minimum Temperature:
- -20
- NSF:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 1500 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Steam
- Temperature Range:
- -20 to 600 Deg F
- Temperature Rating:
- 600
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 24.35 lb
- Width:
- 4-14/25 in
- cUPC Certified:
- No