3/4 in. Carbon Steel Standard Port FNPT 2000# Ball Valve
89-AR Series 3/4 in. Carbon Steel Standard Port FNPT 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Multi-piece packing set
- ISO 5211 mounting pad
- Blow-Out-Proof Stem Design
- Adjustable packing gland
- Live loaded packing
Specifications
- ASTM:
- ASTM A-216 Grade WCB
- Clean Bagged:
- No
- Collection:
- 89-AR Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2-24/25 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 2000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC, Vacuum, Steam
- UL Listed:
- No
- UPC:
- 670750874321
- Valve Body Style:
- 2 piece
- Valve Operator:
- Actuator Ready
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.26 lb