1 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve
93-100 Series 1 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40 Pallet: 1080-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fire safe to API 607 (requires -24 suffix)
- Unibody barstock steel design
- Reinforced seats and seals
- Blow-out proof stem design
- Adjustable packing gland
- Compact
- Zinc phosphate corrosion protection
Specifications
- API:
- API 607
- ASTM:
- ASTM A-108, ASTM A-216 WCB, ASTM A-276
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 93-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 10497:2010
- Length:
- 3-3/100 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Plastic
- Material Type:
- A108-CS, PTFE
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 2000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Industrial, Steam
- UL Listed:
- No
- UPC:
- 670750793066
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-Proof
- Valve Type:
- Ball Valve
- Weight:
- 1.27 lb
- cUPC Certified:
- No