This product requires certification to purchase.

3/4 x 1/2 in. Press Coupling Carbon Steel Reducer

Apollo Valves

Model 401R 3/4 x 1/2 in. Press Coupling Carbon Steel Reducer

  • Fast #
  • Part #APWR7483025
  • Item #8103492
  • Manufacturer Part #PWR7483025
3.4 out of 5 Customer Rating
Brand image
Apollo Valves

Model 401R 3/4 x 1/2 in. Press Coupling Carbon Steel Reducer

  • Fast #
  • Part #APWR7483025
  • Item #8103492
  • Manufacturer Part #PWR7483025
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Patented visual inspection ring & indicator
  • EPDM O-ring
  • Adjustable stem packing
  • Fast, reliable economical press installation
  • Rigid & Milwaukee press tool compatible
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in
Pressure Class
232#
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Coating
Nickel Plated
Collection
Model 401R
Fitting Type
Reducer
Material
Carbon Steel, Rubber
Material Type
EPDM
Schedule Class
PN 16
Electrical & Operational Information
Maximum Temperature
302
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
191988032548