This product requires certification to purchase.

1 in. Press 316 Stainless Steel 45 Degree Elbow

Apollo Valves

SmartPress 1 in. Press 316 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #A123456967
  • Item #10054327
  • Manufacturer Part #123456967
4.7 out of 5 Customer Rating
Brand image
Apollo Valves

SmartPress 1 in. Press 316 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #A123456967
  • Item #10054327
  • Manufacturer Part #123456967
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 500 psi operating pressure
  • Quick installation thanks to pre-marked insertion depth
  • Color-coded Visu-control® foil for material/dimensions identification and visual press indication
  • Patented sealing element design with Leak Before Press® technology for added safety and optimized installation
  • Complete range of AISI 316 fittings and valves
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Collection
SmartPress
Fitting Type
Elbow, Straight
Material
Stainless Steel
Material Type
316L
Electrical & Operational Information
Maximum Temperature
302
Pressure - High
500
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI Z1117
Application
Cooling, Heating, Potable Water, Sprinkler, Steam, Vacuum
ASTM
ASTM A-312
FM Approved
Yes
IAPMO Listed
Yes
NSF
NSF 372, NSF 61
NSF Certified
No
UL Listed
No