This product requires certification to purchase.

Stainless Steel Locking Lever Handle Valve Replacement Handle

Apollo Valves

Stainless Steel Locking Lever Handle Valve Replacement Handle

  • Fast #
  • Part #A78250301
  • Item #7201415
  • Manufacturer Part #78250301
5 out of 5 Customer Rating
Brand image
Apollo Valves

Stainless Steel Locking Lever Handle Valve Replacement Handle

  • Fast #
  • Part #A78250301
  • Item #7201415
  • Manufacturer Part #78250301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stainless steel latch lock lever handle; for 77F/77V Series ball valves; sizes 1-1/2 to 2-1/2 inch
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3 in
Fitting Sizes
3 in
Valve Size
1-1/2 in - 2-1/2 in
Weight
0.37 lb
Characteristics & Features
Brand Model Compatibility
77F, 77V Series
Handle Material
Stainless Steel
Handle Type
Lever
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
670750052385