Wrought Steel 18 in. Valve Replacement Handle
Wrought Steel 18 in. Valve Replacement Handle
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- GSA Approved:
- No
- Handle Material:
- Wrought Steel
- Length:
- 18 in
- Material:
- Wrought Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 1.64 lb