2 in. Copper Press 125# Companion Flange

You last purchased this on
 
Apollo® Press

2 in. Copper Press 125# Companion Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

2 in. Copper Press 125# Companion Flange

  • Fast #
  • Part #A10075702
  • Item #4423957
  • Manufacturer Part #10075702
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
Coating:
Powder Coated
End Connection 1:
Copper Press
End Connection 2:
Flanged
End Connections:
Copper Press x Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Companion Flange
Flange Type:
Companion
Height:
3-67/100 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Wrot Copper
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure Class:
125#
UL Listed:
No