4 in. Copper Press 45° Street Elbow
Model 806-2 4 in. Copper Press 45° Street Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Compatible with most commercially available press-fit tools
- Highest Pressure Rating in the Market (300 PSI Max)
- Proudly Manufactured in USA – ARRA Compliant
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
- Application:
- Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA TIL-MSE-13
- Clean Bagged:
- No
- Collection:
- Model 806-2
- Depth:
- 4-7/10 in
- Elbow Degree:
- 45 DD
- End Connection 1:
- Male Sweat
- End Connection 2:
- Copper Press
- End Connections:
- Male Sweat x Copper Press
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Height:
- 6-37/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Material Type:
- 304, 306, EPDM, Nylon, C12200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Temperature Range:
- 0 to 250 Deg F
- UL Listed:
- No
- Weight:
- 3.53 lb
- Width:
- 8-9/50 in