DESCRIPTION

  • Compact and lightweight
  • Operates up to 50° cooler for maximum reliability and speed even in high ambient conditions
  • Pumps R410A liquid and vapor
  • Refrigerant-isolated crankcase, eliminating bearing contamination
  • Seven inch 10-blade turbine fan blast cooling air over the twin heads and condensers
  • Twin cylinders and twin condensers for ultra fast recovery

Appion Recessed Refrigerant

AG5TWIN

AMP:

SPECIFICATIONS

AMP
10
Length
13-3/4 in
Width
9-2/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS