1-1/4 in. Threaded Saddle Valve Assembly
1-1/4 in. Threaded Saddle Valve Assembly
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Allows connection a 1/4" Copper tube to the valve using a compression connection
- Straps onto 1/2" ID Copper pipe and has a self piercing valve on it
Specifications
- Clean Bagged:
- No
- Depth:
- 4 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Green Seal Certified:
- No
- Height:
- 4 in
- Length:
- 2 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Product Type:
- Valve
- Shape:
- Rectangular
- UL Listed:
- No
- Weight:
- 0.31 lb
- Width:
- 3 in