10 in. Sided Mount Zone Damper
10 in. Sided Mount Zone Damper
Frequently Purchased Together
Product Details
- Parts warranty: 5 years
Specifications
- AMP:
- 0.5
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Damper Type:
- Zone Dampers
- Depth:
- 13-3/4 in
- Gauge (metal):
- 24 ga
- Green Seal Certified:
- No
- Height:
- 10 in
- Installation Type:
- Side Mount
- Length:
- 7-1/2 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Damper
- Shape:
- Rectangular
- Volts:
- 24VAC
- Watts:
- 6 W
- Weight:
- 6 lb
- Width:
- 10 in