15 3/4 in. Auto Bypass Humidifier

Part #R600  |  Item #1584675  |  Manufacturer Part #600

$214.45 EACH

Height:

15-3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Model 600 bypass humidifier can be installed on either warm air supply or cold air return on any forced air furnace
  • Drain to flush minerals or any other solid residue out, and a manual humidistat control system

Specifications

AMP: 0.5

Application: Controls

Brand Model Compatibility: Aprilaire No. 35 Water Panel

Capacity: 17 gal

Color Finish: Grey

Color Finish Category: Greys

Depth: 10-1/4 in

Energy Star Compliant: No

Height: 15-3/4 in

Length: 11-3/4 in

Material: [Metal, Plastic]

Maximum Temperature: 140

Moisture Removal Pints Per Day : 136

Phase: Single Phase

Product Type: Humidifier

Shape: Rectangular

Type: R600

Volts: 24V

Weight: 9.94

Width: 15-3/8 in