15 3/4 in. Drainless Large Manual Bypass Humidifier

You last purchased this on
 
AprilAire

15 3/4 in. Drainless Large Manual Bypass Humidifier

This product requires certification to purchase.
Brand image
You last purchased this on
 
AprilAire

15 3/4 in. Drainless Large Manual Bypass Humidifier

  • Fast #
  • Part #R400M
  • Item #3880294
  • Manufacturer Part #400M
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Digital AutoTrac control system incorporates humidifier filter that wicks water up while drip system sends water down
  • Excellent option for customers without septic systems
  • Designed for use where drain facilities are
  • 5 year warranty
  • Uses 100% of the water that goes into it
  • Requires Certification

Specifications

AMP:
0.5
Application:
Controls
Brand Model Compatibility:
No. 45 & Part No. 60
CSA Certified:
No
Capacity:
17 gal
Color Finish Category:
Greys
Color Finish Name:
Grey
Control Type:
Manual
Depth:
18-1/4 in
Energy Star Compliant:
No
FM Approved:
No
GSA Approved:
No
Green Seal Certified:
No
Height:
15-3/4 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Length:
15-3/4 in
Material:
Metal, Plastic
Maximum Temperature:
140
Moisture Removal:
136
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Product Type:
Bypass Humidifier
Shape:
Rectangular
Stages:
Single
Volts:
24V
Weight:
12 lb
Width:
11-3/4 in