This product requires certification to purchase.

16" 24V Ultraviolet Lamp

AprilAire

16" 24V Ultraviolet Lamp

  • Fast #
  • Part #RAUVRPB
  • Item #10053364
  • Manufacturer Part #AUVRPB
4.7 out of 5 Customer Rating
Brand image
AprilAire

16" 24V Ultraviolet Lamp

  • Fast #
  • Part #RAUVRPB
  • Item #10053364
  • Manufacturer Part #AUVRPB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • One replacement AprilAire AUVRPB 16” lamp (bulb) for the AprilAire AUV24V Residential Ultraviolet Light UVC Coil Cleaner
  • Low maintenance - lamp should be replaced annually
  • When installed in the AprilAire AUV24V, the lamp kills up to 99.9%* of mold on the surface of the evaporator coil in central cooling systems (air conditioner or heat pump)
  • Uses the same UV-C wavelengths as the sun to address germs, airborne viruses, bacteria, mold spores, and biofilm that can cause odors and poor air quality in the home
  • Keeps A/C coils free of biofilm that can impede heat/cool transfer efficiency by up to 15%
  • Continuous sanitization - the AUVRPB is always on when the Coil Cleaner is powered
  • UV Wavelength in Nanometers: 254nm (UVC)
  • Lamp configuration: T5 - 4 Pins
  • Warranty: 1-year
  • Requires Certification

Documents

Dimensions & Measurements
Depth
17-19/50 in
Height
1/2 in
Length
17-19/50 in
Width
1/2 in
Characteristics & Features
Brand Model Compatibility
AUV24V, UV12, UV14, UV22, UV24
Electrical & Operational Information
Volts
24V
Watts
17 W
Warranty & Product Information
Application
Sanitizing
Origin
Global
Product Type
Lamp
Type
RAUVRPB
UPC
686720015755