This product requires certification to purchase.

2 ZONE CNTL COMP KIT BLAC

You last purchased this on
 
AprilAire

2 ZONE CNTL COMP KIT BLAC

  • Fast #
  • Part #R6010
  • Item #7890292
  • Manufacturer Part #6010
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

2 ZONE CNTL COMP KIT BLAC

  • Fast #
  • Part #R6010
  • Item #7890292
  • Manufacturer Part #6010
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 5 year warranty
  • Requires Certification

Documents


Specifications

Depth:
20 in
Height:
18 in
Length:
20 in
Origin:
Domestic
Width:
13 in
Zones:
2