22 in. Side Mount Damper
22 in. Side Mount Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Parts Warranty: 5 Years
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 25-3/4 in
- Gauge (metal):
- 24 ga
- Green Seal Certified:
- No
- Height:
- 7-1/2 in
- Length:
- 7-1/2 in
- Material:
- Metal, Steel
- Origin:
- Domestic
- Product Type:
- Damper
- Shape:
- Rectangular
- Volts:
- 24VAC
- Weight:
- 7.97 lb
- Width:
- 22 in