10 in. Zone Damper Galvanized Steel
6600 Series 10 in. Zone Damper Galvanized Steel
Frequently Purchased Together
Product Details
- Parts Warranty: 5 Years
Specifications
- AMP:
- 10
- Coating:
- Galvanized
- Collection:
- 6600 Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Damper Type:
- Zone Dampers
- Depth:
- 13-3/4 in
- Diameter:
- 10 in
- Gauge (metal):
- 24 ga
- Green Seal Certified:
- No
- Height:
- 10-3/4 in
- Length:
- 13-3/4 in
- Material:
- Metal, Steel
- Origin:
- Domestic
- Product Type:
- Damper
- Vent Duct Shape:
- Round
- Volts:
- 24V
- Watts:
- 6 W
- Weight:
- 7 lb
- Width:
- 13-3/4 in