Aprilaire
24V Round Zone Damper
Part #R6614 | Item #1609482 | Manufacturer Part #6614
$156.70
EACH
Volts:
24VProduct Details
Documents
Specifications
Brand Model Compatibility: Research Products 6208 and 6212 Round Dampers
Depth: 17-1/4 in
Diameter: 14 in
Gauge: 24
Height: 15-1/4 in
Material: Steel
Phase: Single Phase
Shape: Round
Volts: 24V
Watts: 10
Weight: 14
Width: 17-1/4 in