This product requires certification to purchase.

2H/1C Touch Screen Thermostat

AprilAire

2H/1C Touch Screen Thermostat

  • Fast #
  • Part #RS84NSU
  • Item #10170534
  • Manufacturer Part #S84NSU
3.6 out of 5 Customer Rating
Brand image
AprilAire

2H/1C Touch Screen Thermostat

  • Fast #
  • Part #RS84NSU
  • Item #10170534
  • Manufacturer Part #S84NSU
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The AprilAire S84NSU Programmable Thermostat is easy to install and simple to use
  • This single-stage universal thermostat is compatible with 1H/1C heat/cool stages and 2H/1C heat pump stages
  • This thermostat has best-in-class scheduling and includes individual day, weekdays, weekends, and 7-day programming options
  • 75" H thermostat sits only 1" off the wall
  • Available accessories (sold separately) include 8051 Flush Mount Temperature Sensor, 8052 Outdoor Temperature Sensor, 8053 Surface Mount Temperature Sensor, 8084 Wall Cover, and 8022 3–4 Wire Adaptor
  • Requires Certification
Dimensions & Measurements
Height
3-3/4 in
Width
1 in
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Color Finish Category
Whites
Color Finish Name
White
Programmability
Programmable
Electrical & Operational Information
AMP
0.5
Maximum Temperature
120
Minimum Temperature
32
Power Source
Battery, Electric
Stages
1H/1C, 2H/1C
Volts
24V
Watts
2 W
Warranty & Product Information
Origin
Global
Type
RS84NSU
UPC
686720007682