3-Zone Heat Pump Zone Board with Sensor
3-Zone Heat Pump Zone Board with Sensor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 year warranty
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1-7/8 in
- FM Approved:
- No
- Green Seal Certified:
- No
- Height:
- 9-33/50 in
- IAPMO Listed -:
- No
- Length:
- 1-7/8 in
- Material:
- Metal, Plastic
- Maximum Temperature:
- 158
- NSF Certified:
- No
- Origin:
- Domestic
- Shape:
- Rectangular
- Stages:
- Single
- Temperature Range:
- 32 to 158 Deg F
- UL Listed:
- No
- Volts:
- 24V
- Weight:
- 1.55 lb
- Width:
- 8-63/100 in
- Zones:
- 3