20 x 20 in. Media Air Cleaner with Healthy Home MERV 13 Filter

You last purchased this on
 
AprilAire

2000 Series 20 x 20 in. Media Air Cleaner with Healthy Home MERV 13 Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
AprilAire

2000 Series 20 x 20 in. Media Air Cleaner with Healthy Home MERV 13 Filter

  • Fast #
  • Part #R2310
  • Item #4201970
  • Manufacturer Part #2310
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Filters dust, pollen, and mold spores from the air in your home
  • Requires Certification

Specifications

Air Cleaner Size:
20-3/10 in x 24-13/100 in
Brand Model Compatibility:
Part No. 313 & 310
CFM:
1200 ft3/min
CSA Certified:
No
Collection:
2000 Series
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
22-19/50 in
Energy Star Compliant:
No
FM Approved:
No
GSA Approved:
No
Green Seal Certified:
No
Height:
20-3/10 in
IAPMO Listed -:
No
Installation Type:
Vertical Mount
Length:
24-13/100 in
MERV Rating:
13
Material:
Metal, Plastic
NSF Certified:
No
Origin:
Domestic
Product Type:
Air Cleaner
Shape:
Rectangular
UL Listed:
Yes
Weight:
15 lb
Width:
6-3/4 in