6 ft. Steam Hose and Clamp
6 ft. Steam Hose and Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used on Model 800
Specifications
- Brand Model Compatibility:
- Model 800
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Silver, Gold
- Depth:
- 22 in
- Green Seal Certified:
- No
- Height:
- 6-3/4 in
- Length:
- 6 ft
- Material:
- Rubber, Metal
- Origin:
- Domestic
- Product Type:
- Hose, Clamp
- Shape:
- Round
- Weight:
- 4.2 lb
- Width:
- 13 in