6 in. Round Retrofit Zoned Comfort Damper
6 in. Round Retrofit Zoned Comfort Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed to be inserted in a six inch round branch duct versus operating constant fan or manually adjusting registers
- Resistance: 0
- Spring-return damper
Specifications
- CFM:
- 25 ft3/min
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Damper Type:
- Zone Dampers
- Depth:
- 9-3/10 in
- Diameter:
- 6 in
- Duct Size:
- 6 in
- Gauge (metal):
- 24 ga
- Green Seal Certified:
- No
- Height:
- 12-3/5 in
- Length:
- 9-3/10 in
- Material:
- Metal, Steel
- Origin:
- Domestic
- Product Type:
- Damper
- Shape:
- Round
- Volts:
- 24VAC
- Weight:
- 2.55 lb
- Width:
- 6 in