8-1/2"H x 11-1/4"W x 3/8"D Activated Carbon Range Hood Filter, FITS: GE, Hotpoint and NuTone

You last purchased this on
 
Research Products

8-1/2"H x 11-1/4"W x 3/8"D Activated Carbon Range Hood Filter, FITS: GE, Hotpoint and NuTone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Research Products

8-1/2"H x 11-1/4"W x 3/8"D Activated Carbon Range Hood Filter, FITS: GE, Hotpoint and NuTone

  • Fast #
  • Part #R97048966
  • Item #7221327
  • Manufacturer Part #97048966
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Permanent
  • Washable
  • Easy to install
  • Made in USA
  • UL900 listed
  • Lightweight
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
8-1/4 in
GSA Approved:
No
Green Seal Certified:
No
Height:
11-1/4 in
IAPMO Listed -:
Yes
Length:
8-1/4 in
Material:
Metal, Carbon, Aluminum
Maximum Temperature:
240
NSF Certified:
No
Origin:
Domestic
Product Type:
Filter
Shape:
Rectangular
Temperature Range:
Up to 240 Deg F
Touch Screen -:
No
UL Listed:
UL 900
Vent Duct Shape:
Rectangular
Width:
4/25 in