8 in. Zone Damper

You last purchased this on
 
AprilAire

8 in. Zone Damper

This product requires certification to purchase.
Brand image
You last purchased this on
 
AprilAire

8 in. Zone Damper

  • Fast #
  • Part #R6812
  • Item #2146745
  • Manufacturer Part #6812
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Parts warranty: 5 years
  • Requires Certification

Specifications

AMP:
0.5
Brand Model Compatibility:
6721, 6722
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Damper Type:
Zone Dampers
Depth:
10 in
Gauge (metal):
24 ga
Green Seal Certified:
No
Height:
8 in
Installation Type:
Bottom Mount
Length:
10 in
Material:
Steel
Origin:
Domestic
Product Type:
Damper
Shape:
Rectangular
Volts:
24VAC
Watts:
6 W
Weight:
5.62 lb
Width:
10 in