8 x 22 in. Bottom Mount Rectangular Damper

Part #RES6818  |  Item #3411117  |  Manufacturer Part #6818

$198.22 EACH

Height:

8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 22 in

Gauge: 24

Height: 8 in

Length: 7-1/2 in

Material: Galvanized Steel

Shape: Rectangular

Volts: 24V

Weight: 7.97

Width: 22 in