Canister for 800 and 865
Canister for 800 and 865
Frequently Purchased Together
Product Details
- For optimal performance, replace canister annually
- Includes O-ring for a leak-proof seal
- Used with models 800 & 865 steam humidifiers
- Humidity for health - AprilAire humidifiers can help you maintain optimal humidity in your home of 40% - 60% which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria and viruses, fungi, and dust mites
- In addition, you’ll feel more comfortable while also preserving items in your home susceptible to damage from changing humidity or dry conditions
- Perfect AprilAire fit - replacement canister for your AprilAire steam humidifier model 800 and 865
- Buy with confidence - this genuine replacement steam canister was designed and manufactured in the U.S.A. by AprilAire - the leader in indoor air quality solutions, to optimize the performance of your AprilAire steam humidifier model: 800 and 865
Documents
Specifications
- Application:
- Humidifier
- Brand Model Compatibility:
- 800, 865
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-3/4 in
- Green Seal Certified:
- No
- Height:
- 14 in
- IAPMO Listed -:
- No
- Length:
- 12-1/2 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Product Type:
- Canister
- Shape:
- Cylinder
- UL Listed:
- No
- Weight:
- 1.56 lb
- Width:
- 13 in