Female Disconnect Assembly for 700, 700A, 700M, 760, 760A, 768

Part #R4239  |  Item #3420380  |  Manufacturer Part #4239

$40.76 EACH

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: 700, 700A, 700M, 760, 760A, 768

Green Seal Certified: No

Height: 3/4 in

Length: 10-3/4 in

Product Type: Female Disconnect Assembly

Weight: 0.11

Width: 1/2 in