Hanging Kit For Models 1830 & 1850 Dehumidifiers

Part #R5660  |  Item #7729864  |  Manufacturer Part #5660

$189.21 EACH

Type:

R5660
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Brand Model Compatibility: Aprilaire 1830 & 1850 Series, Anden A95, A95F & A70

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 6 in

Length: 49 in

Material: Metal

Type: R5660

Weight: 14.6

Width: 5 in