• Cart

DESCRIPTION

Aprilaire Heat Pump Zone Board with Sensor

R630K

Zones:

SPECIFICATIONS

FM Approved
No
Height
9-33/50 in
IAPMO Listed
No
Length
1-43/50 in
Maximum Temperature
158
NSF Certified
No
Stages
Single
UL Listed
No
Volts
24V
Width
8-63/100 in
Zones
2

Starting at
Call for Pricing
  • QUANTITY