This product requires certification to purchase.

Water Panel EZ Kit for 700 Series Humidifiers

AprilAire

Water Panel EZ Kit for 700 Series Humidifiers

  • Fast #
  • Part #RH735EZ1A
  • Item #10462496
  • Manufacturer Part #H735EZ1A
5 out of 5 Customer Rating
Brand image
AprilAire

Water Panel EZ Kit for 700 Series Humidifiers

  • Fast #
  • Part #RH735EZ1A
  • Item #10462496
  • Manufacturer Part #H735EZ1A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Genuine AprilAire Replacement Filter: This water panel assembly replacement was designed and made in the USA by AprilAire to fit Whole-House Humidifier Models 700, 700A, and 700M
  • All-in-One Kit: Save time during annual maintenance visits with this fully assembled kit for fast and easy replacement of the water panel assembly. No more cleaning or mess. Simply discard and replace.
  • Happy, Healthy Customers: Deliver the benefits of optimal humidity levels to your customers, including lower incidence of respiratory infections, minimized formation of bacteria and viruses, and preservation of household items susceptible to dry conditions
  • Perfect Fit: The water panel in this assembly measures 10" H x 13" L x 1.75" W for AprilAire Whole-House Humidifier Models 700, 700A, and 700M
  • Included: Fully assembled replacement kit with 35 Water Panel, Scale Control Insert, and Water Distribution Tray
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10-21/50 in
Height
14-17/20 in
Width
10-21/50 in
Characteristics & Features
Brand Model Compatibility
700, 700A, 700M
Color Finish Name
White
Material
Aluminum, Synthetic Fiber, Plastic
Warranty & Product Information
Product Type
Evaporative Water Panel
Type
RH735EZ1A
UPC
686720020971