DESCRIPTION

  • Can be furnished with valve, hand held shower set, curtain and hooks
  • Designed for hospitals, nursing homes, rehabilitation centers, hotels, motels, and residential applications
  • Doorless
  • Factory installed fold-up seat full depth of stall
  • Includes stainless steel grab bars with mounting plates and curtain rod
  • Right-sided valve

Aqua Bath 41 x 37 in. ADA Shower with Left Hand Fold Up Seat

AC4136BFRWFUS34

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Height
84-3/4 in
Length
41 in
Material
Acrylic
Width
37 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS