20 gpm. Water Filter with Single Kit
Aqua-Pure™ 20 gpm. Water Filter with Single Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Up to 10 gallons per minute (gpm) flow rate
- Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs without a filter wrench
- Replacement cartridge provides up to 100,000 gallon capacity, approximately one year cartridge life, dependent upon water quality conditions
- 304 stainless steel head helps provide "sweat-in-place" installation plus corrosion resistance
- Whole house water filtration helps reduce sediment build-up in water heaters and appliances
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42
- Capacity:
- 100000 gal
- Cartridge Type:
- Filter, Replacement Cartridge
- Collection:
- Aqua-Pure™
- Connection Type:
- NPT
- Contaminant Removal:
- Chlorine Taste and Odor, Sediment, Scale, Rust
- Diameter:
- 4-1/2 in
- Filter Life (Months):
- 12 mo
- Filtering System:
- Whole House
- Fits Model:
- AP910R, AP917HD, AP917HD-S
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 20 gpm
- Height:
- 25-1/6 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 29 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Style:
- Modern
- Temperature Range:
- Up to 100 Deg F