DESCRIPTION

  • Helps reduce sediment

Aqua-Pure Replacement Water Filter

CAP420

Brand Model Compatibility:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
Aqua-Pure AAP400SS
Cartridge Type
Filter
Contaminant Removal
Scale, Sediment, ‎Scale, ‎Sediment
Diameter
9-3/4 in
End Connection 1
NPT
Filter Life Months
6
Filtering System
Whole House
Flow Rate
10 gpm
Height
2-15/16 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi

Starting at
$144.98
EACH
  • QUANTITY