DESCRIPTION

  • Features 304 stainless steel head provides "sweat-in-place" installation, corrosion resistance, and long life
  • Manufactured from FDA CRF 21 compliant materials
  • Sanitary quick change (SQC) design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Up to 20 gpm flow rate meets the water pressure demands of most homes
  • Whole house water filtration helps reduce sediment build-up and increase the life of hot water heaters and appliances

Aqua-Pure Sediment Quick Change Housing Filter

CAP902

Diameter:

4-1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 42
Application
Residential
Capacity
100000 gal
Contaminant Removal
Particulate, Rust
Diameter
4-1/2 in
End Connection 1
NPT
Filtering System
Whole House
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
20 gpm
Height
25-1/10 in
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304
Maximum Pressure
125 psi
Maximum Temperature
100
NSF Certified
Yes
NSF Specifications
NSF 42

Starting at
$466.08
EACH
  • QUANTITY