DESCRIPTION

  • Features a 304 stainless steel head helps provide "sweat-in-place" installation plus corrosion resistance
  • Manufactured from FDA CFR 21 compliant materials
  • Sanitary quick change (SQC) design allows for fast and easy cartridge change-out with no need for filter wrench
  • Sanitary quick change (SQC) encapsulated media cartridges reduce contact with the filter media during cartridge change-outs
  • Up to 20 gpm flow rate meets the water pressure demands of most homes

Aqua-Pure Water Filter with Single Kit

CAP917HD

Brand Model Compatibility:

SPECIFICATIONS

ANSI Specifications
ANSI 42
Brand Model Compatibility
3M Purification AP910R, AP917HD, AP917HD-S
Capacity
100000 gal
Cartridge Type
Replacement
Contaminant Removal
Chlorine Taste and Odor, Particulate, Rust, Scale, Sediment, ‎Scale, ‎Sediment
Diameter
4-1/2 in
End Connection 1
NPT
Filter Life Months
12
Filtering System
Whole House
Flow Rate
20 gpm
Height
21 in
Lead Law Compliant
Yes
Length
29 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
125 psi
Maximum Temperature
100
NSF Certified
Yes
NSF Specifications
NSF 42

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$330.87
EACH
  • QUANTITY