DESCRIPTION
- Accepts a wide variety of cartridges
- Conforms to public health requirements for water purification
- Enables positive cartridge sealing and easy cartridge changes
- Especially suitable for applications where solenoid valves are used
- For high flow rates with minimal pressure drop
- Stainless steel helps provide maximum strength and durability with very high operating pressure rating
Aqua-Pure Whole House Standard Diameter Stainless Steel Water Filtration System
CAP1610SS
Flow Rate:
SPECIFICATIONS
- Cartridge Type
- Sediment Cartridge
- Diameter
- 4-5/32 in
- End Connection 1
- NPT
- Fitting Size 1
- 3/4 in
- Fitting Sizes
- 3/4 in
- Flow Rate
- 8 gpm
- Height
- 12-7/32 in
- Lead Law Compliant
- Yes
- Material
- Stainless Steel
- Material Type
- 316
- Maximum Pressure
- 300 psi
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday