DESCRIPTION

Aqua Systems Automatic Water Conditioning System

AHQWS1D100TBBLKHS1

Capacity:

SPECIFICATIONS

Capacity
32000 cu ft
Diameter
8 in
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Flow Rate
8 gpm
Height
44 in
Maximum Pressure
15 psi
NSF Certified
No
Size
1 cu ft

Starting at
Call for Pricing
  • QUANTITY