1-3/4 in. Hole Saw

You last purchased this on
 
AquaTap

1-3/4 in. Hole Saw

This product requires certification to purchase.
Brand image
You last purchased this on
 
AquaTap

1-3/4 in. Hole Saw

  • Fast #
  • Part #AAT134H
  • Item #2050491
  • Manufacturer Part #AT-1-3/4-H
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used on 2" taps
  • Carbide tipped hole saws For use with the Aqua-Tap machine
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1-3/4 in
Blade Material:
Tungsten Carbide
Diameter:
1-3/4 in
Drill Bit Type:
Hole Saw
Saw Type:
Hole
Tap Size:
2 in
Tool Type:
Cutter